Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B511
Zoro #
G5079929
UPC #
888034007635
Country of Origin
Taiwan, Province of China
Dimensions
Depth
5 29/32 in
Width
5 29/32 in
Length
5 29/32 in
Height
1 45/64 in
Focal Length
1.30mm
Diameter
5 29/32 in
Description
IP Camera, Camera Design Dome, For Use With Video Surveillance, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.