Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B949
Zoro #
G5079579
UPC #
888034008397
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
10 15/64 in
Length
10 15/64 in
Focal Length
4.50 to 135.00 mm
Height
6 11/16 in
Width
6 11/16 in
Depth
6 11/16 in
IR Illuminator Wavelength
1,100 nm
Overall Height
10 1/4 in
Maximum Focal Length
135 mm
Minimum Focal Length
4.5 mm
Overall Diameter
6 3/4 in
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 135 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 61.4 Degrees , Minimum Viewing Angle 3.6 Degrees , Minimum Focal Length 4.5 mm, Maximum Detection Distance 150 m, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Built-In Analytics, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.