Zoro Homepage

M12 TO RJ-45 CONVERTER CABLE

  • Mfr # PIOC-0400

  • Zoro # G512181935


product price: $30.25
/ea

Key Features

Color
Black
Cable Length
3.28 ft
Cable Type
M12/RJ-45
Connector Type on First End
M12 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIOC-0400
Zoro #
G512181935
UPC #
-
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Item
Network Cable
Color
Black
Cable Type
M12/RJ-45
Connector Type on First End
M12 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Connector on First End Details
(1) M12 Network - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.