Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R705-60003
Zoro #
G5078355
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Mounting Plate
Fits
Dome Cameras
Color
Gray
Material
Aluminum
Mounting
Wall
Waterproof
No
Illumination
No
Includes
Screws
For Use With
D52, E51, Mfr. No. D51
Function
Camera Mounting
Includes Mounting Hardware
Yes
Compatible Camera Design
Dome
Compatible with Manufacturer Model Number
D51, D52, E51
Compatible Manufacturer Part Number
D51, D52, E51
Compatible Manufacturer Model Number
D51, D52, E51
For Use With Mfr. Model Number
D51, D52, E51
Compatible with Manufacturer Model No.
D51, D52, E51
Compatible with Mfr. Model No.
D51, D52, E51
For Use with Mfr Model Number
D51, D52, E51
Compatible Pump Manufacturer Part Number
D51, D52, E51
Compatible Mfr. Model Number
D51, D52, E51
Description
Mounting Plate, Compatible with Manufacturer Model Number D51, D52, E51, Includes Screws, Color Gray, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Manufacturers Warranty Length 1 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.