Zoro Homepage

PLANET GS-4210-24PL4C 24-PORT

  • Mfr # PPSW-1101

  • Zoro # G112118744


product price: $2,463.99
/ea
Free Shipping & Returns

Key Features

Height
44.5 in
Width
36.7 ft
Ethernet Technology
Gigabit Ethernet
Package Contents
PLANET GS-4210-24PL4C 24-Port Gigabit 802.3at Managed PoE Switch, (1) PoE Switch, (1) Quick installation Guide, (1) RS232 to RJ45 Cable, (4) Rubber Feet, (1) Rack-mount Accessory Kit, (1) Power Cord, (4) SFP Dust Cap
Total Number of Expansion Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPSW-1101
Zoro #
G112118744
UPC #
-
Country of Origin
China

Dimensions

Height
44.5 in
Width
36.7 ft
Depth
25 ft

Details

Item
Ethernet Switch
Ethernet Technology
Gigabit Ethernet
Package Contents
PLANET GS-4210-24PL4C 24-Port Gigabit 802.3at Managed PoE Switch, (1) PoE Switch, (1) Quick installation Guide, (1) RS232 to RJ45 Cable, (4) Rubber Feet, (1) Rack-mount Accessory Kit, (1) Power Cord, (4) SFP Dust Cap
Total Number of Expansion Slots
4
Shared SFP Slot
Yes
Manageable
Yes
Total Number of Network Ports
28
Expansion Slot Type
SFP
Network Technology
10/100/1000Base-T, 1000Base-X
Compatible Rack Unit
1U
Port/Expansion Slot Details
2(8) Gigabit Ethernet Network, (4) Gigabit Ethernet Expansion Slot
Power Source
Power Supply
Environmentally Friendly
Yes
Number of SFP Slots
4
Media Type Supported
Twisted Pair, Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.