Zoro Homepage
This item is Discontinued.
Acti Pole Mount Adapter, 9-5/16 in. H, Pole PMAX-0503

Pole Mount Adapter, 9-5/16 in. H, Pole (Discontinued)

  • Mfr # PMAX-0503
  • Zoro # G2019949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0503
Zoro #
G2019949
UPC #
888034001022
Country of Origin
Taiwan, Province of China

Dimensions

Width
9 29/64 in
Length
6 5/16 in
Height
9 5/16 in

Details

Item
Pole mount adapter
Color
White
Fits
Bullet Cameras
Material
Metal
Mounting
Pole
Function
Camera Mounting
For Use With
Bullet Cameras
Characteristics
Pole Mount Adapter
Product Type
Pole Mount Adapter

Description

Pole Mount Adapter, Color White, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.