Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | PPBX-0006 | Zoro # | G5078669 |
| UPC # | 888034006898 | Country of Origin | Taiwan, Province of China |
| MFR # | PPBX-0006 | ||
| Zoro # | G5078669 | ||
| UPC # | 888034006898 | ||
| Country of Origin | Taiwan, Province of China |
Dimensions
| Overall Height | 4 3/8 in | Width | 4 21/64 in |
| Depth | 8 57/64 in | Length | 4 21/64 in |
| Height | 4 7/16 in | Manufacturers Warranty Length | 1 yr |
| Overall Width | 4 1/2 in | Overall Depth | 8 7/8 in |
| Overall Height | 4 3/8 in | ||
| Width | 4 21/64 in | ||
| Depth | 8 57/64 in | ||
| Length | 4 21/64 in | ||
| Height | 4 7/16 in | ||
| Manufacturers Warranty Length | 1 yr | ||
| Overall Width | 4 1/2 in | ||
| Overall Depth | 8 7/8 in |
Description
Power Adapter, Product Type Power Adapter, Compatible Surveillance Equipment Network Video Recorder, Compatible with Manufacturer Model Number MNR-310, Color Black, Manufacturers Warranty Length 1 yr, Material Plastic, Overall Depth 8 7/8 in, Overall Height 4 3/8 in, Overall Width 4 1/2 in, Power Source Power Supply, Standards CE, GS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.