Zoro Homepage

SMOKED DOME COVER FOR I91 I92

  • Mfr # PDCX-1105

  • Zoro # G712182121


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Color
Smoke
Material
Plastic, Aluminum
Diameter
5.3 in
Compatibility
ACTi PTZ Cameras: I91, I92 , I912, B913, B923, B934, KCM-8111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDCX-1105
Zoro #
G712182121
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Diameter
5.3 in

Details

Item
Security Camera Dome Cover
Color
Smoke
Material
Plastic, Aluminum
Compatibility
ACTi PTZ Cameras: I91, I92 , I912, B913, B923, B934, KCM-8111
Certifications & Standards
IK09
Device Supported
Security Camera, PTZ Camera
Durability
Vandal Resistant
Standards
IK09
Application
Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.