Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWS-100
Zoro #
G5079256
UPC #
888034008342
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
3 yr
Overall Height
3 1/2 in
Overall Width
10 in
Overall Depth
9 in
Details
Item
Standalone Workstation
Includes
Power Supply, Remote Control
Recording Modes
Manual
Recording Time
Variable, Depends on Camera Used
Network Interface
2 x RS-232
Video Compression Format
H.264; H.265; MJPEG; MPEG4
Standards
CE, FCC, UL Listed
Maximum Input Voltage
240V AC
Input Type
No Inputs Included
Number of Playback Speeds
64
Minimum Operating Temperature
32 Degrees F
Output Type
DVI, HDMI
Maximum Operating Temperature
104 Degrees F
Description
Standalone Workstation, Output Type DVI, HDMI, Includes Power Supply, Remote Control, Overall Depth 9 in, Overall Height 3 1/2 in, Overall Width 10 in, Recording Modes Manual, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Input Voltage 240V AC, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Network Interface 2 x RS-232, Number of Playback Speeds 64, Standards CE, FCC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.