VANDAL RESISTANT SMOKED DOME C
Mfr # PDCX-1106
Zoro # G012118738
product price: $83.89
/ea
Free Shipping & Returns
Key Features
Color
Smoked
Material
Polycarbonate, Plastic
Diameter
2.1 in
Durability
Vandal Resistant
Device Supported
Security Camera
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDCX-1106
Zoro #
G012118738
UPC #
-
Country of Origin
China
Dimensions
Diameter
2.1 in
Details
Item
Security Camera Dome Cover
Color
Smoked
Material
Polycarbonate, Plastic
Durability
Vandal Resistant
Device Supported
Security Camera
Application
Indoor, Dome Camera
Impact Protection Rating
IK08
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.