VARI-FOCAL F2.8-12MM FIXED IRI
Mfr # PLEN-0131
Zoro # G012181947
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Acti E11 Surveillance Network Camera
Maximum Aperture
f/1.4
Minimum Focal Length
2.80 mm
Optical Zoom
4.3x
Lens Type
Zoom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLEN-0131
Zoro #
G012181947
UPC #
-
Country of Origin
China
Dimensions
Minimum Focal Length
2.80 mm
Maximum Focal Length
12 mm
Details
Item
Lens
Compatibility
Acti E11 Surveillance Network Camera
Maximum Aperture
f/1.4
Optical Zoom
4.3x
Lens Type
Zoom
Lens Mount Type
CS Mount
Application
Surveillance Camera
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.