VARI-FOCAL F7.5-50MM DC IRIS F
Mfr # PLEN-2204
Zoro # G212182027
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Sensor Size Compatibility
1/2.7"
Maximum Aperture
f/1.5
Optical Zoom
6.7x
Lens Type
Varifocal
Iris Type
DC Iris
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLEN-2204
Zoro #
G212182027
UPC #
-
Country of Origin
China
Dimensions
Sensor Size Compatibility
1/2.7"
Minimum Focal Length
7.50 mm
Maximum Focal Length
50 mm
Details
Item
Lens
Maximum Aperture
f/1.5
Optical Zoom
6.7x
Lens Type
Varifocal
Iris Type
DC Iris
Lens Mount Type
CS Mount
Application
Surveillance Camera
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.