Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMAX-0331
Zoro #
G2019976
UPC #
888034008281
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 1/32 in
Width
34 1/64 in
Length
1 57/64 in
Overall Height
34 in
Depth
1"
Overall Depth
1 in
Overall Width
1 7/8 in
Manufacturers Warranty Length
1 yr
Details
Item
Wall Mount Adapter
Color
Silver
For Use With
Pinhole Cameras
Material
Aluminum
Mounting
Wall
Characteristics
Wall Mount Adapter
Fits
Pinhole Cameras
Function
Camera Mounting
Compatibility
ACTi L-Shape Pinhole Covert Cameras
Compatible Camera Design
Pinhole
Indoor/Outdoor Usage
Indoor
Compatible Surveillance Equipment
IP Camera
Description
Wall Mount Adapter, Overall Height 34 in, Compatible Surveillance Equipment IP Camera, Overall Depth 1 in, Overall Width 1 7/8 in, Mounting Location Wall, Color Silver, Compatible Camera Design Pinhole, Indoor/Outdoor Usage Indoor, Manufacturers Warranty Length 1 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.