Bouffant Cap, Polypropylene, 21 in Dia., White, M, 1000 PK
Mfr # B21W
Zoro # G4313407
product price: $90.75
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Diameter
21 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
Yes
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B21W
Zoro #
G4313407
UPC #
-
Country of Origin
China
Dimensions
Diameter
21 in
Size
M
Hair and Beard Nets Size
21 in
Details
Item
Bouffant Cap
Color
White
Material
Polypropylene
Latex-Free
Yes
Lint-Free
Yes
Metal Detectable
No
Hair and Beard Nets Item
Bouffant
Contains Latex
No
Product Type
Bouffant Cap
Packaging
Box
Description
Bouffant Cap, Color White, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.