Shop ACTION CHEMICAL
See all product information
Create Account
Bouffant Cap, Polypropylene, 24 in Dia., Red, L, 1000 PK
- Mfr # B24R
- Zoro # G4048073
product price:Â
$
98.79
/pk 1000, $0.10/ea
Key Features
Diameter
24 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
Yes
Package Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B24R
- Zoro #
- G4048073
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 24 in
- Size
- L
- Hair and Beard Nets Size
- 24 in
Details
- Item
- Bouffant Cap
- Color
- Red
- Material
- Polypropylene
- Latex-Free
- Yes
- Lint-Free
- Yes
- Package Type
- Box
- Fabric Weight
- 0.35 oz/sq yd
- Contains Latex
- No
- Hair and Beard Nets Item
- Bouffant
- Metal Detectable
- No
- Packaging
- Box
- Product Type
- Bouffant Cap
Description
Bouffant Cap, Color Red, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Package Quantity 1000
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.