Shop KINCO
See all product information
Create Account
Hi-Vis Cold Protection Gloves, Pigskin Palm, Knit Wrist Cuff, Tan/Orange/Yellow, 1 PR
- Mfr # 1938KWP-XL
- Zoro # G6760094
product price:Â
$
27.69
/pr
Sold in multiples of 3Â prs for
$83.07
Key Features
Color
Tan/Orange/Yellow
Cuff Style
Knit Wrist
Lining
Thermal
Application
Low and Night Visibility Work, Cold and Wet Conditions
Sold As
Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1938KWP-XL
- Zoro #
- G6760094
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Item
- Hi-Vis Cold Protection Gloves
- Color
- Tan/Orange/Yellow
- Cuff Style
- Knit Wrist
- Lining
- Thermal
- Application
- Low and Night Visibility Work, Cold and Wet Conditions
- Sold As
- Pair
- Palm Material
- Pigskin
- Lining Material
- Thermal
- Temp. Range
- Above 32 Degrees F
- Minimum Temperature
- Not Rated
- Glove Hand Style
- Left and Right
- Palm Style
- Full-Grain
Description
Leather Gloves, Sold As Pair, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.