ACT109 18 18 oz Wooden Action Exotics Pool Cue
- Mfr # ACT109 18
- Zoro # G424184239
product price:Â
$
265.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACT109 18
- Zoro #
- G424184239
- UPC #
- -
- Country of Origin
- China
Description
18 oz Wooden Action Exotics Pool CueAt CueStix International, we strive to provide new innovative cue products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Specifications Material: Wooden. No. of Balls: 9 Ball. Tips: 13 mm, 10 layered vacuum sealed proprietary boar skin tip. Ferrule: 1 in Fiber linen ferrule. Shaft: 29 in hard rock maple, 10 - 12 in pro taper. Pin: 5/16x18. Collar: Black composite with single silver ring. Forearm: Cherry wood with 6 black and white overlay points and single silver ring. Wrap: Black Irish linen with white specks. Butt Sleeve: Cherry wood with 6 black and white overlay windows and single silver ring. Butt Plate: Black composite with silver Action logo. Bumper: Black rubber. Capacity: 18 oz. Weight: 1.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.