Shop ACTION CUES
Create Account
VAL29 20.0 20 oz Action Value Pool Cue
- Mfr # VAL29 20.0
- Zoro # G024194591
product price:
$
162.99
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
- VAL29 20.0
- Zoro #
- G024194591
- UPC #
- -
- Country of Origin
- China
Description
20 oz Action Value Pool CueAt CueStix International, we strive to provide new innovative cue products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Specifications Tip: 13 mm, 7 layered vacuum sealed proprietary boar skin tip. Ferrule: 1 in Fiber linen ferrule. Shaft: 29 in hard rock maple, 10 - 12 in pro taper with a brass insert. Pin: 5/16x18. Collar: Black collar. Forearm: Red stained maple with black, silver, and royal blue rings. Butt Sleeve: Red stained maple with black, silver, and royal blue rings. Butt Plate: Black composite with silver Action logo. Bumper: Black rubber with Action logo. Capacity: 20 oz. Weight: 1.5 lbs.