Action Cues JR12 Action Kids - Burgundy Marble 48 inch cue

  • Mfr # JR12

  • Zoro # G004034732


product price:  $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JR12
Zoro #
G004034732
UPC #
-
Country of Origin
China

Description

Features
  • Tip - 10 layered, vacuum sealed, 13mm proprietary boar skin tip
  • Ferrule: 1 in. Fiber ferrule
  • Shaft - 24 in. hardrock maple, 10 - 12 in. pro taper, brass insert
  • Joint - Wood to wood, stainless steel
  • Pin - 5/16 x 18 stainless steel
  • Rings - (shaft, forearm and sleeve) single stainless steel ring
  • Collar - Black composite
  • Forearm - Burgundy with black swirl
  • Wrap - Black Irish linen with white specks
  • Sleeve - Burgundy with Black swirl
  • Plate - Black composite with gold Action emblem
  • Bumper - Black rubber
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.