Shop QK-S CASES
Create Account
QK-S Ray Cue Case -
- Mfr # QKS03 BLACK
- Zoro # G824185096
product price:Â
$
222.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QKS03 BLACK
- Zoro #
- G824185096
- UPC #
- -
- Country of Origin
- China
Description
Features: Black or Silver white Water-proof Nylon Case.. 2 butt/ 2 shafts.. 3 in.x7 in. accessory pocket.. 3 in.x16 in. large accessory pocket with 2.5 in. small quarter pocket.. Small Nylon strap and side handle.. Sponge Cushion.. Chrome-plating Metal.. Zipper and magnetic button.. 3 accessory pockets.. Shoulder strap and carrying handle.. Protect your cue in style.. Exterior Color- Black or Grey.. Shape- Oval.. Material- Texture nylon.. Pockets- 3.. Top- 7 in. long with decorative buckle.. Bottom- 16 in. long with jump butt pocket and small front pocket.. Base- Footed.. Length- 33 in.. Item Weight - 2.6 lbs.. Interior Structure- High imapct exterior tube.. Lining- Soft mesh cloth and cloth dividers.. Direction- Shaft inserts in either direction.. Butt- Butt inserts in either direction.. Length- Fits up to 31 in. shaft( tightly)..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.