Microporous Coverall, Zipper Front, Size 2X, Elastic Wrists and Ankles, White, 25PK
- Mfr # MP401-2X
- Zoro # G723390980
product price:Â
$
84.15
/pk of 25, $3.37/ea
Key Features
Size
2X
Material
Microporus
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP401-2X
- Zoro #
- G723390980
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2X
Details
- Item
- Microporus Coverall
- Material
- Microporus
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.