Shop ACTION JPS
See all product information
Create Account
VA, Sleeve, 18", elastic ends, 4 Mil, Blue, 75 pair per case, 75PK
- Mfr # NVA184B
- Zoro # G823390996
product price:Â
$
110.99
/pk of 75, $1.48/ea
Free Shipping & Returns
Key Features
Material
Vinyl Alternative
Overall Length
18 in
Color
Blue
Thickness
4 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NVA184B
- Zoro #
- G823390996
- UPC #
- -
- Country of Origin
- China
- Material
- Vinyl Alternative
- Item
- Va Sleeve
- Color
- Blue
Dimensions
- Overall Length
- 18 in
- Thickness
- 4 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.