Leather Gloves, Cut Level 2 , Kevlar , S 1 PR
Mfr # SKWCPLP/S
Zoro # G0481586
product price: $9.69
/prKey Features
Glove Size
S
ANSI/ISEA Cut Level
2
Glove Coating Material
Kevlar
Color
Gray
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKWCPLP/S
Zoro #
G0481586
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Size - Numeric
7
Details
Item
Leather Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Kevlar
Color
Gray
Cuff Style
Knit
Suggested Use Environment
Dry/Light Oil
Palm Material
Leather
ANSI/ISEA Cut Level - 2011
2
Minimum Temperature
Not Rated
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.