
2" Female NPT Pipe Thread x 1" Hose Barb
Mfr # HFM/21T/027
Zoro # G302663696
product price: $45.39
/eaSold in multiples of 2 for $90.78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFM/21T/027
Zoro #
G302663696
UPC #
707022368919
Country of Origin
United States
Description
REDUCER FROM 2" MALE NPT PIPE THREAD VALVE TO 1" HOSE BARB TO CONNECT 1" HOSE WITH SWIVEL RING TO MAKE ASSEMBLY EASY AND PREVENT HOSE TWISTING. MANUFACTURED FROM FDA FOOD GRADE MATERIALS IN A STRONG GLASS COUPLED POLYPROPYLENE UNDER AN ISO 9000 QUALITY MANAGEMENT SYSTEM. EACH ADAPTER IS BAGGED AND LABELED FOR CLEANLINESS AND EASE OF IDENTIFICATION. THE CPP GLASS COUPLED POLYPROPYLENE MATERIAL IS RATED TO 150PSI AND SUITABLE FOR MOST CHEMICALS CARRIED IN IBC TOTES. THREAD DETAILS: 2" NPS MALE PIPE THREAD. 59.6MM (2.35") OUTSIDE DIAMETER AND 2.21MM (0.09") AND 11.5 TPI THREAD PITCH (DISTANCE BETWEEN THREADS) TO ANSI B1.20.1-1983. THIS IS A COMMON THREAD FOUND ON AMERICA IBC'S SUCH AS SCHUETZ, CLAWSON, GREIF/SONOCO, MAUSER, ETC. REFER TO KEY B IN REFERENCE TABLE BELOW. NOTE: BSP FITTINGS ARE COMPATIBLE WITH NPS/NPT VALVES OR ADAPTERS WITH A 2" DIAMETER OR SMALLER; APPLICABLE FOR PLASTIC FITTINGS ONLY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.