Zoro Homepage

2" Female Part C Camlock 2" Hose Barb

  • Mfr # CFC/20T/027

  • Zoro # G202663628


product price: $41.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFC/20T/027
Zoro #
G202663628
UPC #
707022368872
Country of Origin
United States

Description

2" FEMALE PART C CAMLOCK 2" HOSE BARB ADAPTER FROM 2" MALE CAMLOCK PART A TO 2" HOSE BARB. MANUFACTURED FROM FDA FOOD GRADE MATERIALS IN A STRONG GLASS COUPLED POLYPROPYLENE UNDER AN ISO 9000 QUALITY MANAGEMENT SYSTEM. EACH ADAPTER IS BAGGED AND LABELED FOR CLEANLINESS AND EASE OF IDENTIFICATION. THE CPP GLASS COUPLED POLYPROPYLENE MATERIAL IS RATED TO 150PSI AND SUITABLE FOR MOST CHEMICALS CARRIED IN IBC TOTES. THREAD DETAILS: 2" CAMLOCK MALE WITH 2" BSP THREAD. CAMLOCK IS 63.0MM (2.48") TO A-A-59326: 1992. MALE PIPE THREAD IS 59.4MM (2.34") TO BS 2779: 1986. THIS VALVE CAN HAVE A CHEAPER SHALLOW THREADED DUST CAP INSTEAD OF A CAMLOCK DUST CAP - SEE 2BCS/20B/024. REFER TO KEY C IN REFERENCE TABLE BELOW. 2" CAMLOCK MALE WITH 2 1/8" BSP THREAD. CAMLOCK IS 63.0MM (2.48") TO A-A-59326: 1992. MALE PIPE THREAD IS 62.7MM (2.47"). THIS VALVE CAN HAVE A CHEAPER SHALLOW THREADED DUST CAP INSTEAD OF A CAMLOCK DUST CAP - SEE 2BC/21B/024. REFER TO KEY D IN REFERENCE TABLE BELOW. 2" CAMLOCK MALE CAMLOCK IS 63.0MM (2.48") TO A-A-59326: 1992. USES A CAMLOCK DUST CAP - SEE CFH/20C/027. REFER TO KEY E IN REFERENCE TABLE BELOW.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.