Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Male NPS Threaded Dual Action Vent With 4psi Spring

  • Mfr # HMVMN/20MM/027

  • Zoro # G002593101


product price: $56.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMVMN/20MM/027
Zoro #
G002593101
UPC #
707022368995
Country of Origin
Mexico

Description

2" MALE NPS THREADED DUAL ACTION VENT WITH 4PSI SPRING FOR USE IN 6" FILL PORT CAPS WITH 2" FEMALE PIPE THREAD. MANUFACTURED FROM FDA FOOD GRADE MATERIALS IN A STRONG GLASS COUPLED POLYPROPYLENE UNDER AN ISO 9000 QUALITY MANAGEMENT SYSTEM. EACH ADAPTER IS BAGGED AND LABELED FOR CLEANLINESS AND EASE OF IDENTIFICATION. THE CPP GLASS COUPLED POLYPROPYLENE MATERIAL IS RATED TO 150PSI AND SUITABLE FOR MOST CHEMICALS CARRIED IN IBC TOTES. THREAD DETAILS: 2" NPS FEMALE PIPE THREAD. 59.6MM (2.35") OUTSIDE DIAMETER AND 2.21MM (0.09") AND 11.5 TPI THREAD PITCH (DISTANCE BETWEEN THREADS) TO ANSI B1.20.1-1983. THIS IS A COMMON THREAD FOUND ON 6" FILL PORT CAPS ON ALL AMERICA IBC'S. NOTE: BSP FITTINGS ARE COMPATIBLE WITH NPS/NPT VALVES OR ADAPTERS WITH A 2" DIAMETER OR SMALLER; APPLICABLE FOR PLASTIC FITTINGS ONLY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.