Zoro Homepage
This item is Discontinued.
Action Pump Action Pump Hand Lever Polyacetal Pump that can Siphon DLP530

Action Pump Hand Lever Polyacetal Pump that can Siphon (Discontinued)

  • Mfr # DLP530
  • Zoro # G104950673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLP530
Zoro #
G104950673
UPC #
791885902106
Country of Origin
Korea, Republic of

Description

dlp530 hand operated drum pump, lever action, pump body material polyacetal, wetted materials polyacetal, polypropylene, polyethylene, viton, max. Head 6 ft., max. Pressure 10 psi, max. Temp. 113 degrees f, max. Viscosity 1000 ssu, inlet size 3/4 in fnpt, outlet size 3/4 in hb, for use on 15 - 55 gal. Drums built-in lock nut for positioning pump outlet in any direction. Pump outlet has air vent for stopping siphon action. Water based media, detergents, soaps, antifreeze, windshield wash, hydraulic oils, lubricants, herbicides, pesticides and dielectric fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.