Zoro Homepage

Air Drum Pump, 32 gpm, 10 psi, 1:1

  • Mfr # FDAAIRSS

  • Zoro # G121685855


product price: $1,762.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDAAIRSS
Zoro #
G121685855
UPC #
791885902076
Country of Origin
Germany

Description

Air Drum Pump, Spout Connection Size Not Applicable, Suction Tube Material 316 Stainless Steel, Discharge Connection Type Hose Barb, Features Air Motor with Silencer, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Consumption 29 cfm, Hose Length Not Applicable, Variable Speed No, Includes Discharge Hose Yes, Noise Level Not Applicable, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.