Zoro Homepage

Diesel Jug, For Pumps, 14-1/2" L

  • Mfr # GAS15Y

  • Zoro # G5911145


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Length
14 1/2 in
Color
Yellow
For Use With
Pumps
Max. Liquid Temp.
140 Degrees F
Discharge Size FPT (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAS15Y
Zoro #
G5911145
UPC #
791885905749
Country of Origin
United States

Dimensions

Length
14 1/2 in
Discharge Size FPT (In.)
3/4
Manufacturers Warranty Length
1 yr.
Adapter Dia.
3-1/2"
Height
28 1/2 in
Width
14 1/2 in

Details

Item
Diesel Jug
Color
Yellow
For Use With
Pumps
Max. Liquid Temp.
140 Degrees F
Adapter Type
3-1/2" NPT
Adapter Material
High Density Polyethylene
Wetted Materials
Polyethylene
DEF Compatible
Yes
Includes
Cap
Capacity
15 gal
Compatible Fuel
Diesel
Tank Material
Polyethylene

Description

Diesel Jug, Capacity 15 gal, Compatible Fuel Diesel, Tank Material Polyethylene, Venting Type Not Applicable, Spout Type Not Applicable, Spout Length Not Applicable, Spout Location Not Applicable, Color Yellow, Height 28 1/2 in, Width 14 1/2 in, Length 14 1/2 in, Includes Cap, Product Type Diesel Jug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.