Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrumPumpNozzle, Bl, Straight4-3/4inPPSpout

  • Mfr # DEFNOZZLE-1/2

  • Zoro # G121677102


product price: $71.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEFNOZZLE-1/2
Zoro #
G121677102
UPC #
791885902205
Country of Origin
Korea, Republic of

Description

Drum Pump Nozzle, Primary Color Blue, Includes Not Applicable, Spout Material Polypropylene, Nozzle Material Polypropylene, Spout Connection Size 3/4 in, Spout Discharge Size 11/16 in, Spout Length 4 3/4 in, Inlet Type NPT, Inlet Size 3/4 in, Nozzle Operation Manual, Spout Connection Type Hose Barb, Cover Color Blue, Flow Rate - Maximum 15 gpm, Number of Latch Positions Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.