Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrumPumpNozzle, Black, Straight5inPPSpout

  • Mfr # PPNOZZLECAM

  • Zoro # G921685024


product price: $53.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPNOZZLECAM
Zoro #
G921685024
UPC #
791885902113
Country of Origin
Italy

Description

Drum Pump Nozzle, Primary Color Black, Includes Not Applicable, Spout Material Polypropylene, Nozzle Material Polypropylene, Spout Connection Size 1 in, Spout Discharge Size 13/16 in, Spout Length 5 in, Inlet Type NPT, Inlet Size 1 in, Nozzle Operation Manual, Spout Connection Type Camlock, Cover Color Black, Flow Rate - Maximum 31.7 gpm, Number of Latch Positions Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.