Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrumPumpNozzle, Blk, 6-1/4inAlumSpout

  • Mfr # AutoFuelNozzle1

  • Zoro # G621681630


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AutoFuelNozzle1
Zoro #
G621681630
UPC #
791885902236
Country of Origin
India

Description

Drum Pump Nozzle, Primary Color Black, Includes Not Applicable, Spout Material Aluminum, Nozzle Material Aluminum, Spout Connection Size 1 in, Spout Discharge Size 3/4 in, Spout Length 6 1/4 in, Inlet Type NPT, Inlet Size 1 in, Nozzle Operation Automatic, Manual, Spout Connection Type Hose Barb, Cover Color Black, Flow Rate - Maximum 14.5 gpm, Number of Latch Positions 3

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.