Zoro Homepage

ElectricDrumPump, StainlessSteel, 115VAC

  • Mfr # SSELEC

  • Zoro # G321685112


product price: $1,704.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSELEC
Zoro #
G321685112
UPC #
791885902380
Country of Origin
China

Description

Electric Drum Pump, Rated Voltage 115 V AC, Plug Type NEMA 5-15, Pump Connection ID 1 in, Suction Tube OD 1 5/8 in, Hose Length Not Applicable, Suction Tube Length 39 in, Includes Bung Adapter Yes, Nozzle Operation Not Applicable, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose No, Discharge Connection Type MNPT, Housing Finish Not Applicable, Includes Nozzle No, Includes Spout No, Nozzle Material Not Applicable, Pump Connection Type NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.