Zoro Homepage

GoatThroat Drum Pump with 4" Standoff & EPDM Seal

  • Mfr # GT200

  • Zoro # G405259062


product price: $550.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT200
Zoro #
G405259062
UPC #
791885901376
Country of Origin
United States

Description

Goatthroat drum pump gt200 with 4" standoff & epdm seal goatthroat pump with single medium epdm seal and 4" standoff kit. Hand operated drum pump, piston action, pump body material polypropylene, wetted materials polypropylene, epdm, max. Head 10 ft., max. Pressure 7 psi, max. Temp. 120 degrees f, max. Viscosity 1400 ssu, inlet size 1/2 in. Outlet size 3/8 in. For use on 5-55 gal. And rieke flex spout containers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.