Zoro Homepage

Hand Drum Pump, Polypropylene

  • Mfr # P-490

  • Zoro # G4087072


product price: $38.79
/ea

Key Features

Action Type
Lever
For Media Type
Ammonia, Ethylene Glycol, Glycerin, Sodium Bicarbonate
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
10 oz per stroke, 12 oz per stroke, 8 oz per stroke
Max. Viscosity
1,000 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-490
Zoro #
G4087072
UPC #
00791885004909
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Discharge Tube Length
6"
Overall Length
50"
Suction Tube Length
36 in
Manufacturers Warranty Length
1 yr.
Adapter Dia.
2"
Inlet Size
1"
Bung Connection Dia.
1-1/2 in x 2 in
Spout Length
6 in
Height Above Container
18 3/4 in
Spout Connection Size
55/64 in

Details

Item
Hand Operated Drum Pump
Action Type
Lever
For Media Type
Ammonia, Ethylene Glycol, Glycerin, Sodium Bicarbonate
Max. Flow Rate
10 oz per stroke, 12 oz per stroke, 8 oz per stroke
Max. Viscosity
1,000 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Carbon Steel, Polypropylene
Includes Suction Tube
Yes
For Use With
Lubricants, Detergents and certain Alcohols
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
1 in
Suction Tube Type
Polypropylene
Piston Material
Polypropylene
Type
Lever Action
Adapter Type
Bung
Metered
No
Discharge Tubing Material
Polypropylene
Ounces per Stroke
8, 10 or 12 oz.
Gasket Material
Viton
Adapter Material
Polypropylene
Includes
0.49" Spout Reducer, Telescopic Intake Tube
Seal Material
Polypropylene
Features
Adjustable 8, 10 or 12 oz Per stroke, Blue
Self-Priming
Yes
Suction Tube Material
Polypropylene
Max. Flow GPM
9
Runs Dry
Yes
Includes Spout
Yes
Power Source
Hand Operated
Includes Bung Adapter
Yes
Includes Discharge Hose
No
Spout Material
Polypropylene
Includes Nozzle
No
Housing Material - Pumps
Polypropylene
Max. Fluid Temp.
140 Degrees F
Food Grade
No
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Min. Operating Temp.
35 Degrees F
Max. Head - Pumps
3 ft
Compatible Chemicals
Ammonia (Liquids), Ethylene Glycol, Glycerin, Sodium Bicarbonate (10%)
Suction Tube OD
1 1/2 in
Max. Head Pressure
3 psi
Suction Tube ID
1 in
For Container Type
Bucket, Drum, Pail
Max. Outlet Pressure
8 psi
Gear Lube
NT
Adapter Connection Type
MNPT

Description

Hand Pump, Max. Outlet Pressure 8 psi, Spout Connection Size 7/8 in, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Polypropylene, Features Adjustable 8, 10 or 12 oz Per stroke, Blue, Housing Finish Not Applicable, Seal Material Polypropylene, For Use With Lubricants, Detergents and certain Alcohols, Adapter Connection Type MNPT, Discharge Connection Type MNPT, For Container Type Bucket, Drum, Hose Cover Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.