Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Operated Drum Pump, 3 gpm, 53-1/2" H

  • Mfr # EZTOTE

  • Zoro # G5911215


product price: $91.14
/ea
Free Shipping & Returns

Key Features

Action Type
Piston
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Herbicides, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Ketones, Lacquer Thinners, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Water, Xylene
For Container Size
55 gal
Max. Flow Rate
15 oz per stroke
Max. Viscosity
8,800 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZTOTE
Zoro #
G5911215
UPC #
791885905671
Country of Origin
United States

Dimensions

For Container Size
55 gal
Manufacturers Warranty Length
1 yr.
Length
3"
Inlet Size
1-31/32"
Suction Tube Length
47 in
Discharge Tube Length
6-1/4"
Adapter Dia.
2"
Discharge Size FPT (In.)
53/64
Spout Connection Size
55/64 in
Spout Length
6 in
Height Above Container
10 in
Bung Connection Dia.
2 in
Overall Width
8-1/4 in
Overall Height
53-1/2 in

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Herbicides, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Ketones, Lacquer Thinners, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Water, Xylene
Max. Flow Rate
15 oz per stroke
Max. Viscosity
8,800 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Polyethylene, Polypropylene
Includes Suction Tube
Yes
For Use With
Dyes, Food Products, High Viscosity Fluids, IBC Totes, Lubricants, Mild Acids, Oils
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
7/8 in
Adapter Material
Polyethylene
Suction Tube Material
Polypropylene
Self-Priming
Yes
Ounces per Stroke
15 oz.
Metered
No
Agency Compliance
FDA Compliant, ISO 22241-3
Adapter Type
2" NPT, 2" Buttress
Suction Tube Type
Tube
Includes
Bung Adapter, Safety Strap
Piston Material
Polypropylene
Seal Material
Polyethylene
Max. Flow GPM
3
Features
Delivers product on the up and down stroke with a zero friction easy pump design, great chemical resistance and excellent compatibility with food products
Power Source
Hand Operated
For Container Type
Drum
Includes Spout
Yes
Includes Bung Adapter
Yes
Suction Tube OD
1 1/2 in
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Trichlorethylene (50%)
Compatible Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Calcium Chloride, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Fresh Water, Fungicides, Glycerin, Herbicides, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Isopropyl (Isopropanol), Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Paint, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid, Xylene
Includes Nozzle
No
Min. Operating Temp.
35 Degrees F
Max. Head - Pumps
3 ft
Max. Head Pressure
3 psi
Max. Fluid Temp.
140 Degrees F
Suction Tube ID
1 3/8 in
Housing Material - Pumps
Polypropylene
Includes Discharge Hose
No
Spout Material
Polyethylene
Pump Connection ID
1 1/2 in
Food Grade
Yes
Runs Dry
Yes
Max. Outlet Pressure
5 psi
Gear Lube
NT
Adapter Connection Type
MNPT

Description

Hand Operated Drum Pump, Max. Outlet Pressure 5 psi, Spout Connection Size 55/64 in, Self-Priming Yes, Metered No, Includes Discharge Hose No, Piston Material Polypropylene, Features Delivers product on the up and down stroke with a zero friction easy pump design, great chemical resistance and excellent compatibility with food products, Seal Material Polyethylene, For Use With Dyes, Food Products, High Viscosity Fluids, IBC Totes, Lubricants, Mild Acids, Oils, Adapter Connection Type MNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.