Shop ACTION PUMP

HandPump, Piston, PE/PP, 5gal/stroke

  • Mfr # EZ30BLU
  • Zoro # G604974988

product price: 
$
63.49
/ea

Key Features

Action Type
Piston
For Container Size
30 gal
Max. Flow Rate
5 gal per stroke
Max. Viscosity
20,000 SUS
Wetted Materials
Polyethylene, Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ30BLU
Zoro #
G604974988
UPC #
791885902151
Country of Origin
United States

Dimensions

For Container Size
30 gal
Hose Length
2 3/4 ft
Suction Tube Length - Maximum
31 in
Adapter Connection Diameter
2 in
Hose Inside Diameter
3/4 in
Hose Outside Diameter
7/8 in
Spout Length
6 1/2 in

Details

Item
Hand Pump
Action Type
Piston
Max. Flow Rate
5 gal per stroke
Max. Viscosity
20,000 SUS
Wetted Materials
Polyethylene, Polypropylene
Discharge Tube Outlet OD
15/16 in
Food Grade
Yes
Max. Fluid Temp.
120 Degrees F
Agency Compliance
FDA Compliant
Max. Head - Pumps
1 ft
For Container Type
Drum
Max. Head Pressure
0.43 psi
Pump Technology
Piston
Includes Suction Tube
Yes
Container Cover Type Included
No Cover Included
Maximum Head Pressure
3 psi
Maximum Viscosity
20,000 SUS
Suction Tube ID
1 1/2 in
Includes
Safety Strap
Suction Tube Material
Polypropylene
Adapter Material
Polyethylene
Includes Follower Plate
No Follower Plate Included
Discharge Tube Outlet ID
11/16 in
Includes Spout
Yes
Suction Tube OD
1 11/16 in
Piston Material
Polyethylene
Maximum Flow Rate
5 gal per stroke
Meter Type Included
No Meter Included
Duty Cycle
Continuous
Spout Material
Polypropylene
Standards
FDA Compliant
Maximum Outlet Pressure
3 psi
Hose Cover Material
PVC
Mount Type
Bung
Power Source
Manual
Includes Nozzle
No
Discharge Connection Type
Tube
Maximum Head
3 ft
Housing Material
Polyethylene/Polypropylene
Maximum Fluid Temperature
140 Degrees F
Adapter Connection Standard
MNPT
Wetted Material
Polyethylene/Polypropylene
Hose Tube Material
PVC
Includes Discharge Hose
Yes
Chemical Compatibility
Includes Bung Adapter
Yes
Static Protection
Not Groundable
Seal Material
Polyethylene
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Hand Pump, Spout Connection Size Not Applicable, Hose Length 2 3/4 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Housing Finish Not Applicable, Seal Material Polyethylene, Discharge Connection Type Tube, For Container Type Drum, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous, Agency Compliance FDA Compliant, Max. Head Pressure 0.43 psi

Ratings & reviews