Shop ACTION PUMP

HandPump, Piston, PE/PP, 5gal/stroke

  • Mfr # EZ30P
  • Zoro # G504974989

product price: 
$
64.49
/ea

Key Features

Action Type
Piston
For Container Size
30 gal
Max. Flow Rate
5 gal per stroke
Max. Viscosity
3,000 SUS
Wetted Materials
Polyethylene, Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ30P
Zoro #
G504974989
UPC #
791885902205
Country of Origin
United States
Item
Hand Pump
Action Type
Piston
Max. Flow Rate
5 gal per stroke
Max. Viscosity
3,000 SUS
Wetted Materials
Polyethylene, Polypropylene
Discharge Tube Outlet OD
15/16 in
Agency Compliance
FDA Compliant
Max. Fluid Temp.
120 Degrees F
Food Grade
Yes
Max. Head Pressure
0.43 psi
For Container Type
Drum
Max. Head - Pumps
1 ft
Discharge Connection Type
Tube
Static Protection
Not Groundable
Hose Tube Material
PVC
Includes Suction Tube
Yes
Includes Discharge Hose
Yes
Hose Cover Material
PVC
Discharge Tube Outlet ID
11/16 in
Suction Tube OD
1 11/16 in
Pump Technology
Piston
Suction Tube Material
Polypropylene
Housing Material
Polyethylene/Polypropylene
Seal Material
Polyethylene
Duty Cycle
Continuous
Standards
FDA Compliant
Includes Spout
Yes
Maximum Viscosity
3,000 SUS
Maximum Fluid Temperature
140 Degrees F
Piston Material
Polyethylene
Meter Type Included
No Meter Included
Wetted Material
Polyethylene/Polypropylene
Includes Nozzle
No
Mount Type
Bung
Adapter Material
Polyethylene
Maximum Flow Rate
5 gal per stroke
Power Source
Manual
Chemical Compatibility
Maximum Outlet Pressure
3 psi
Includes Follower Plate
No Follower Plate Included
Maximum Head Pressure
3 psi
Container Cover Type Included
No Cover Included
Includes
Safety Strap
Maximum Head
3 ft
Suction Tube ID
1 1/2 in
Spout Material
Polypropylene
Adapter Connection Standard
MNPT
Includes Bung Adapter
Yes
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Hand Pump, Spout Connection Size Not Applicable, Hose Length 2 3/4 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Housing Finish Not Applicable, Seal Material Polyethylene, Discharge Connection Type Tube, For Container Type Drum, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous, Agency Compliance FDA Compliant, Max. Head Pressure 0.43 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.