Shop ACTION PUMP

HandPump, Piston, PE/PP, 15oz/stroke

  • Mfr # EZ55G
  • Zoro # G004975004

product price: 
$
76.45
/ea

Key Features

Action Type
Piston
For Container Size
55 gal
Max. Flow Rate
15 oz per stroke
Max. Viscosity
8,800 cps
Wetted Materials
Polyethylene, Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ55G
Zoro #
G004975004
UPC #
791885902038
Country of Origin
United States
Item
Hand Pump
Action Type
Piston
Max. Flow Rate
15 oz per stroke
Max. Viscosity
8,800 cps
Wetted Materials
Polyethylene, Polypropylene
Hose Cover Material
PVC
Static Protection
Not Groundable
Standards
FDA Compliant
Wetted Material
Polyethylene/Polypropylene
Maximum Head
3 ft
Hose Tube Material
PVC
Chemical Compatibility
Meter Type Included
No Meter Included
Duty Cycle
Continuous
Maximum Viscosity
8,800 cps
Includes Suction Tube
Yes
Adapter Material
Polyethylene
Includes Spout
Yes
Includes
Safety Strap
Includes Bung Adapter
Yes
Includes Follower Plate
No Follower Plate Included
Includes Nozzle
No
For Container Type
Drum
Power Source - TS Only
Manual
Includes Discharge Hose
Yes
Maximum Flow Rate
15 oz per stroke
Suction Tube ID
1 1/2 in
Pump Technology
Piston
Mount Type
Bung
Maximum Outlet Pressure
3 psi
Spout Material
Polypropylene
Container Cover Type Included
No Cover Included
Adapter Connection Standard
MNPT
Seal Material
Polyethylene
Housing Material
Polyethylene/Polypropylene
Discharge Tube Outlet OD
15/16 in
Discharge Tube Outlet ID
11/16 in
Suction Tube Material
Polypropylene
Piston Material
Polyethylene
Maximum Head Pressure
3 psi
Maximum Fluid Temperature
140 Degrees F
Suction Tube OD
1 11/16 in
Discharge Connection Type
Tube
Power Source
Manual
Power Source - old
Manual

Description

Hand Pump, Spout Connection Size Not Applicable, Hose Length 2 3/4 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Housing Finish Not Applicable, Seal Material Polyethylene, Discharge Connection Type Tube, For Container Type Drum, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous

Ratings & reviews