Shop ACTION PUMP

HandPump, Piston, PE/PP, 15oz/stroke

  • Mfr # EZ55R
  • Zoro # G804975037

product price: 
$
95.95
/ea

Key Features

Action Type
Piston
For Container Size
55 gal
Max. Flow Rate
15 oz per stroke
Max. Viscosity
8,800 cps
Wetted Materials
Polyethylene, Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ55R
Zoro #
G804975037
UPC #
791885902007
Country of Origin
United States
Item
Hand Pump
Action Type
Piston
Max. Flow Rate
15 oz per stroke
Max. Viscosity
8,800 cps
Wetted Materials
Polyethylene, Polypropylene
Housing Material
Polyethylene/Polypropylene
Spout Material
Polypropylene
Maximum Outlet Pressure
3 psi
Suction Tube Material
Polypropylene
Includes
Safety Strap
Includes Bung Adapter
Yes
Wetted Material
Polyethylene/Polypropylene
Includes Spout
Yes
Duty Cycle
Continuous
Maximum Viscosity
8,800 cps
Includes Follower Plate
No Follower Plate Included
Adapter Material
Polyethylene
Chemical Compatibility
Hose Cover Material
PVC
Piston Material
Polyethylene
Discharge Tube Outlet OD
15/16 in
Pump Technology
Piston
Container Cover Type Included
No Cover Included
Power Source - TS Only
Manual
Includes Nozzle
No
Suction Tube OD
1 11/16 in
Standards
FDA Compliant
Adapter Connection Standard
MNPT
Discharge Connection Type
Tube
Maximum Head Pressure
3 psi
Seal Material
Polyethylene
Suction Tube ID
1 1/2 in
Includes Discharge Hose
Yes
Maximum Fluid Temperature
140 Degrees F
Hose Tube Material
PVC
Includes Suction Tube
Yes
Meter Type Included
No Meter Included
Discharge Tube Outlet ID
11/16 in
Mount Type
Bung
Static Protection
Not Groundable
Maximum Flow Rate
15 oz per stroke
Maximum Head
3 ft
For Container Type
Drum
Power Source
Manual
Power Source - old
Manual

Description

Hand Pump, Spout Connection Size Not Applicable, Hose Length 2 3/4 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Housing Finish Not Applicable, Seal Material Polyethylene, Discharge Connection Type Tube, For Container Type Drum, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.