Shop ACTION PUMP

HandPump, Piston, PE/PP, 12oz/stroke

  • Mfr # EZ5BLU
  • Zoro # G204975026

product price: 
$
55.15
/ea

Key Features

Action Type
Piston
For Media Type
Not Available
For Container Size
5 gal
Max. Flow Rate
12 oz per stroke
Max. Viscosity
8,800 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ5BLU
Zoro #
G204975026
UPC #
791885902083
Country of Origin
United States

Dimensions

For Container Size
5 gal
Suction Tube Length
Not Available
Hose Inside Dia.
Not Available
Hose Length
2 3/4 ft
Hose Outside Dia.
Not Available
Spout Length
6 1/2 in
Bung Connection Dia.
2-3/4 in
Height Above Container
Not Available
Suction Tube Length - Maximum
21 in
Adapter Connection Diameter
2-3/4 in
Hose Outside Diameter
7/8 in
Hose Inside Diameter
3/4 in

Details

Item
Hand Pump
Action Type
Piston
For Media Type
Not Available
Max. Flow Rate
12 oz per stroke
Max. Viscosity
8,800 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Polyethylene, Polypropylene
Includes Suction Tube
Yes
For Use With
Not Available
Discharge Tube Outlet ID
11/16 in
Hose Tube Material
PVC
Discharge Tube Outlet OD
15/16 in
Max. Fluid Temp.
Not Available
Includes
Safety Strap
Metered
Not Available
Piston Material
Polyethylene
Suction Tube OD
1 11/16 in
Food Grade
Yes
Agency Compliance
FDA Compliant
Seal Material
Polyethylene
Features
Highly Flammable, Not to be Used with Strong Solvents, Pumps Are Resistant to a Wide Range of Acid, Alkaline, Caustic, and Chlorine Based Chemicals, Oils, Crop Chemicals, Diesel and Liquid Fertilizers, Two Fingers on the Handle
Adapter Material
Polyethylene
Duty Cycle
Continuous
Suction Tube ID
1 1/2 in
Suction Tube Material
Polypropylene
Runs Dry
Not Available
Self-Priming
Not Available
Pump Connection ID
Not Available
Not Recommended Chemicals
Gasoline
Includes Discharge Hose
Yes
Max. Oil Flow
Not Available
Power Source
Manual
Max. Head - Pumps
Not Available
Max. Outlet Pressure
Not Available
For Container Type
Drum
Compatible Chemicals
Alkali Cleaning Chemicals, Harsh Acid, Viscous Fluids
Housing Material - Pumps
Polyethylene, Polypropylene
Max. Head Pressure
Not Available
Includes Bung Adapter
Yes
Discharge Connection Type
Tube
Min. Operating Temp.
Not Available
Includes Nozzle
No
Hose Cover Material
PVC
Spout Material
Polypropylene
Includes Spout
Yes
Adapter Connection Type
Not Available
Pump Connection OD
Not Available
Standards
FDA Compliant
Wetted Material
Polyethylene/Polypropylene
Adapter Connection Standard
MNPT
Maximum Outlet Pressure
3 psi
Static Protection
Not Groundable
Maximum Head
3 ft
Chemical Compatibility
Maximum Head Pressure
3 psi
Includes Follower Plate
No Follower Plate Included
Meter Type Included
No Meter Included
Mount Type
Bung
Maximum Flow Rate
12 oz per stroke
Maximum Viscosity
8,800 cps
Housing Material
Polyethylene/Polypropylene
Container Cover Type Included
No Cover Included
Pump Technology
Piston
Maximum Fluid Temperature
140 Degrees F
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Hand Pump, Max. Outlet Pressure Not Available, Spout Connection Size Not Applicable, Self-Priming Not Available, Metered Not Available, Hose Length 2 3/4 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Features Highly Flammable, Not to be Used with Strong Solvents, Pumps Are Resistant to a Wide Range of Acid, Alkaline, Caustic, and Chlorine Based Chemicals, Oils, Crop Chemicals, Diesel and Liquid Fertilizers, Two Fingers on the Handle, Housing Finish Not Applicable

Ratings & reviews