Shop ACTION PUMP

HandPump, Piston, PE/PP, 12oz/stroke

  • Mfr # EZ5Y
  • Zoro # G304974981

product price: 
$
58.55
/ea

Key Features

Action Type
Piston
For Media Type
Not Available
For Container Size
5 gal
Max. Flow Rate
12 oz per stroke
Max. Viscosity
8,800 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ5Y
Zoro #
G304974981
UPC #
791885902113
Country of Origin
United States
Item
Hand Pump
Action Type
Piston
For Media Type
Not Available
Max. Flow Rate
12 oz per stroke
Max. Viscosity
8,800 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Polyethylene, Polypropylene
Includes Suction Tube
Yes
For Use With
Not Available
Discharge Tube Outlet ID
11/16 in
Hose Tube Material
PVC
Discharge Tube Outlet OD
15/16 in
Food Grade
Yes
Includes
Safety Strap
Piston Material
Polyethylene
Duty Cycle
Continuous
Adapter Material
Polyethylene
Metered
Not Available
Self-Priming
Not Available
Features
Highly Flammable, Not to be Used with Strong Solvents, Pumps Are Resistant to a Wide Range of Acid, Alkaline, Caustic, and Chlorine Based Chemicals, Oils, Crop Chemicals, Diesel and Liquid Fertilizers, Two Fingers on the Handle
Suction Tube Material
Polypropylene
Suction Tube ID
1 1/2 in
Suction Tube OD
1 11/16 in
Agency Compliance
FDA Compliant
Max. Fluid Temp.
Not Available
Seal Material
Polyethylene
Runs Dry
Not Available
Discharge Connection Type
Tube
Max. Oil Flow
Not Available
Spout Material
Polypropylene
Pump Connection ID
Not Available
Housing Material - Pumps
Polyethylene, Polypropylene
Min. Operating Temp.
Not Available
Hose Cover Material
PVC
Includes Bung Adapter
Yes
Includes Discharge Hose
Yes
Includes Spout
Yes
Not Recommended Chemicals
Gasoline
Max. Outlet Pressure
Not Available
Includes Nozzle
No
Max. Head Pressure
Not Available
Pump Connection OD
Not Available
For Container Type
Drum
Max. Head - Pumps
Not Available
Power Source
Manual
Adapter Connection Type
Not Available
Compatible Chemicals
Alkali Cleaning Chemicals, Harsh Acid, Viscous Fluids
Maximum Head
3 ft
Housing Material
Polyethylene/Polypropylene
Standards
FDA Compliant
Static Protection
Not Groundable
Wetted Material
Polyethylene/Polypropylene
Container Cover Type Included
No Cover Included
Maximum Fluid Temperature
140 Degrees F
Maximum Head Pressure
3 psi
Adapter Connection Standard
MNPT
Mount Type
Bung
Pump Technology
Piston
Maximum Outlet Pressure
3 psi
Maximum Viscosity
8,800 cps
Meter Type Included
No Meter Included
Maximum Flow Rate
12 oz per stroke
Includes Follower Plate
No Follower Plate Included
Chemical Compatibility
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Hand Pump, Max. Outlet Pressure Not Available, Spout Connection Size Not Applicable, Self-Priming Not Available, Metered Not Available, Hose Length 2 3/4 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Features Highly Flammable, Not to be Used with Strong Solvents, Pumps Are Resistant to a Wide Range of Acid, Alkaline, Caustic, and Chlorine Based Chemicals, Oils, Crop Chemicals, Diesel and Liquid Fertilizers, Two Fingers on the Handle, Housing Finish Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.