Zoro Homepage

Hand Pump, Piston, Steel, 22 oz/stroke

  • Mfr # TTHPMC

  • Zoro # G921670143


product price: $34.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTHPMC
Zoro #
G921670143
UPC #
791885902557
Country of Origin
Taiwan, Province of China

Description

Hand Pump, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Polyethylene, Housing Finish Not Applicable, Seal Material Polyethylene, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.