Zoro Homepage

Hand Pump, Siphon, PVC, 7 gal/stroke

  • Mfr # J4008

  • Zoro # G804974993


product price: $19.15
/ea

Key Features

Action Type
Siphon
For Media Type
Not Available
For Container Size
55 gal
Max. Flow Rate
7 gal per stroke
Max. Viscosity
420 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4008
Zoro #
G804974993
UPC #
791885902250
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
55 gal
Suction Tube Length
Not Available
Hose Inside Dia.
Not Available
Hose Length
Not Available
Spout Connection Size
Not Available
Bung Connection Dia.
Not Available
Spout Length
Not Available
Hose Outside Dia.
Not Available
Height Above Container
Not Available

Details

Item
Hand Operated Drum Pump
Action Type
Siphon
For Media Type
Not Available
Max. Flow Rate
7 gal per stroke
Max. Viscosity
420 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Polyethylene, PVC
Includes Suction Tube
No
For Use With
Not Available
Discharge Tube Outlet ID
Not Available
Hose Tube Material
Polyethylene
Discharge Tube Outlet OD
Not Available
Features
Not Available
Metered
Not Available
Adapter Material
Not Available
Runs Dry
Not Available
Suction Tube ID
Not Available
Suction Tube OD
Not Available
Includes
Not Available
Agency Compliance
Not Available
Piston Material
Not Available
Seal Material
Not Available
Duty Cycle
Not Available
Food Grade
Not Available
Max. Fluid Temp.
Not Available
Self-Priming
Not Available
Nozzle Material
Not Available
Suction Tube Material
Not Available
Includes Bung Adapter
Not Available
Hose Cover Material
Not Available
For Container Type
Not Available
Includes Spout
Not Available
Spout Material
Not Available
Power Source
Not Available
Housing Finish
Not Available
Discharge Connection Type
Not Available
Includes Discharge Hose
Not Available
Compatible Chemicals
Not Available
Max. Head Pressure
Not Available
Max. Head - Pumps
Not Available
Housing Material - Pumps
PVC
Min. Operating Temp.
Not Available
Max. Oil Flow
Not Available
Pump Connection OD
Not Available
Max. Outlet Pressure
Not Available
Includes Nozzle
Not Available
Adapter Connection Type
Not Available
Not Recommended Chemicals
Not Available
Nozzle Operation
Not Available
Pump Connection ID
Not Available

Description

Hand Pump, Max. Outlet Pressure Not Available, Spout Connection Size Not Available, Self-Priming Not Available, Metered Not Available, Hose Length 34 in, Includes Discharge Hose Yes, Piston Material Not Applicable, Housing Finish Not Applicable, Seal Material Not Applicable, For Container Type Drum, Hose Cover Material Polyethylene, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No, Runs Dry Not Available, Nozzle Operation Not Applicable, Adapter Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.