HandPump, Lever, PP, 10.82/stroke
Mfr # 12105N
Zoro # G221685847
product price: $142.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12105N
Zoro #
G221685847
UPC #
791885902564
Country of Origin
Korea, Republic of
Description
Hand Pump, Hose Length 79 in, Includes Discharge Hose Yes, Piston Material Polypropylene, Housing Finish Not Applicable, Seal Material HDPE, For Container Type Drum, Pail, Hose Cover Material Nitrile, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.