Zoro Homepage

HandPump, Piston, PE/PP, 15oz/stroke

  • Mfr # EZ-55B

  • Zoro # G7783170


product price: $89.25
/ea
Free Shipping & Returns

Key Features

For Use With
Metering, Plating, Sanitary, Chemical, Coolant, Contractor, Drum, Fuel Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-55B
Zoro #
G7783170
UPC #
791885901932
Country of Origin
United States

Details

Item
Food/Chemical Piston Pump,Blue Handles
For Use With
Metering, Plating, Sanitary, Chemical, Coolant, Contractor, Drum, Fuel Oil

Description

Hand Pump, Spout Connection Size Not Applicable, Hose Length 2 3/4 ft, Includes Discharge Hose No, Piston Material Polyethylene, Housing Finish Not Applicable, Seal Material Polyethylene, Discharge Connection Type Not Applicable, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.