Zoro Homepage

Hose Kit, Dia.1 In, Polypropylene, 8 GPM

  • Mfr # IBC-DRM-8P2M

  • Zoro # G3532042


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Length
96"
For Use With
IBC-DRM-8P2M
Capacity
8 GPM
Clamp Style
Permanent
Hose Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBC-DRM-8P2M
Zoro #
G3532042
UPC #
791885008259
Country of Origin
United States

Dimensions

Length
96"
Hose Inside Dia.
1 in
Diameter
1-3/8"
Hose Length
96 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Spout Length
5 in
Spout Connection Size
1 in
Spout Discharge Size
1 1/8 in

Details

Item
Discharge Hose Kit
For Use With
IBC-DRM-8P2M
Capacity
8 GPM
Clamp Style
Permanent
Adapter Type
2" Male
Wetted Materials
PVC, Polypropylene, Viton
Self-Priming
Yes
Includes
IBC, Bracket, Connectors
Metered
No
Nozzle Material
Polypropylene
Hose Fitting A Material
Polypropylene
Diesel Exhaust Fluid Compatible
Yes
Spout Material
Polypropylene
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Hydrazine, Lacquer Thinners, Toluene, Xylene, Methyl Chloride, Sodium Bisulfate, Trichlorethylene (50%)
Includes Spout
Yes
Compatible Chemicals
Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Phosphoric Acid (40% Solution), Isopropyl (Isopropanol), Methyl (Methanol), Antifreeze (Coolant), Ethylene Glycol, Glycerin, Sodium Bicarbonate (10%), Cyclohexane, Gasoline, Heptane, Kerosene, Stoddard Solvent (Mineral Spirits), Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Ethyl Acetate, Biodiesel, Formaldehyde 40%, Formaldehyde, Ammonium Hydroxide, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Potassium Hydroxide (50%), Fresh Water, Salt Water, Deionized Water, Motor Oil, Sodium Bisulfite, DEF, E85, Anhydrous Ammonia, Ammonia (Liquids), Automatic Transmission Fluid, Fertilizers, Fungicides, Herbicides, Paint, Windshield Washer Fluid
Temp. Range
140 Degrees F
Includes Nozzle
Yes
Food Grade
Yes
Max. Working Pressure @ 70 F
85 psi
For Media Type
Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Sodium Bicarbonate, Cyclohexane, Gasoline, Heptane, Kerosene, Stoddard Solvent, Diesel Fuel, Hydraulic Oil, Ethyl Acetate, Biodiesel, Formaldehyde, Ammonium Hydroxide, Sodium Hydroxide, Bleach, Potassium Hydroxide (50%), Water, Motor Oil, Sodium Bisulfite, DEF, E85, Ammonia, Automatic Transmission Fluid, Fertilizers, Fungicides, Herbicides, Paint, Windshield Washer Fluid
Hose Fitting B Type
M Camlock
Spout Connection Type
FNPT
Hose Fitting B Material
Polypropylene
Hose Tube Material
PVC
Hose Fitting A Type
FNPT
Hose Cover Material
PVC
Nozzle Operation
Manual
Grease
NT
Gear Lube
NT

Description

Discharge Hose Kit, Hose Length 8 ft, Hose Inside Dia. 1 in, Hose Cover Material PVC, Hose Tube Material PVC, Hose Fitting A Material Polypropylene, Hose Fitting B Material Polypropylene, Hose Fitting A Type FNPT, Hose Fitting B Type M Camlock, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Wetted Materials PVC, Polypropylene, Viton, Includes Nozzle Yes, Nozzle Operation Manual, Nozzle Material Polypropylene, Includes Spout Yes, Spout Connection Type FNPT, Spout Discharge Size 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.