Zoro Homepage

Oil Bucket Pumps - For 5-Gallon Buckets

  • Mfr # 5512B

  • Zoro # G708642820


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Wetted Materials
Aluminum
Clamp Style
Fits 5 Gal. Pails
Overall Width
12 in
Suction Tube Length
26
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512B
Zoro #
G708642820
UPC #
791885055123
Country of Origin
India

Dimensions

Overall Width
12 in
Suction Tube Length
26
Overall Height
10 in

Details

Item
Lever
Wetted Materials
Aluminum
Clamp Style
Fits 5 Gal. Pails

Description

Oil Bucket Pumps - For 5-Gallon BucketsFor use with kerosene, light oils, detergents, waxes, and disinfectants.
Pumps 2 ounces per strokeLever action pump46 discharge hose has a curved spoutMetal lidFor use with 5-gallon buckets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.