Zoro Homepage

Rotary Barrel Pump, with 15 gal. Red Jug

  • Mfr # GASPROR

  • Zoro # G5911188


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Action Type
Rotary
For Media Type
Ammonia, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Kerosene, Methanol, Sodium Bicarbonate
For Container Size
15 gal
Max. Flow Rate
10 oz per stroke
Max. Viscosity
900 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GASPROR
Zoro #
G5911188
UPC #
791885905701
Country of Origin
United States

Dimensions

For Container Size
15 gal
Discharge Size FPT (In.)
1
Length
14-1/2"
Inlet Size
1-1/4"
Discharge Tube Length
60"
Suction Tube Length
26 in
Hose Inside Dia.
3/4 in
Hose Length
60 in
Adapter Dia.
3-1/2"
Min. Length
1 ft.
Manufacturers Warranty Length
1 yr.
Spout Connection Size
1 1/64 in
Height Above Container
14 in
Bung Connection Dia.
3-1/2 in
Hose Outside Dia.
1 in
Overall Width
1-1/2 in
Overall Height
38 in

Details

Item
Hand Operated Drum Pump
Action Type
Rotary
For Media Type
Ammonia, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Kerosene, Methanol, Sodium Bicarbonate
Max. Flow Rate
10 oz per stroke
Max. Viscosity
900 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
PTFE, Ryton, Stainless Steel, Viton
Includes Suction Tube
Yes
For Use With
Chemicals, Diesel Fuel, Fuel Oil, Gasoline, Light Petroleum Products, Mild Acids, Motor Oil
Hose Tube Material
Polyethylene
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
1 in
Self-Priming
Yes
Discharge Tubing Material
PVC
Adapter Type
3-1/2" NPT
Metered
No
Suction Tube Type
Tube
Ounces per Stroke
10 oz.
Piston Material
Ryton
Includes
15 gal Red Jug, Clamp, Discharge Hose, Intake Tube
Suction Tube Material
PVC
Adapter Material
Polyethylene
Max. Flow GPM
10
Seal Material
Viton
Features
Self Priming, comes with clamp on discharge hose to free users hands, fast flow and light weight
Min. Operating Temp.
35 Degrees F
Includes Bung Adapter
Yes
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Suction Tube OD
1 1/4 in
Includes Spout
Yes
Runs Dry
Yes
Includes Nozzle
No
Includes Discharge Hose
Yes
Max. Head - Pumps
12 ft
Pump Connection ID
1 in
Suction Tube ID
7/8 in
Food Grade
No
Max. Fluid Temp.
140 Degrees F
Hose Cover Material
Polyethylene
For Container Type
Pail
Max. Head Pressure
3 psi
Compatible Chemicals
Anhydrous Ammonia, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils (Petroleum), Kerosene, Methyl (Methanol), Sodium Bicarbonate (10%)
Housing Material - Pumps
Ryton
Spout Material
Polyethylene
Power Source
Hand Operated
Gear Lube
NT
Max. Outlet Pressure
10 psi
Adapter Connection Type
FNPT

Description

Hand Operated Drum Pump, Max. Outlet Pressure 10 psi, Spout Connection Size 1 1/64 in, Self-Priming Yes, Metered No, Hose Length 60 in, Includes Discharge Hose Yes, Piston Material Ryton, Features Self Priming, comes with clamp on discharge hose to free users hands, fast flow and light weight, Seal Material Viton, For Use With Chemicals, Diesel Fuel, Fuel Oil, Gasoline, Light Petroleum Products, Mild Acids, Motor Oil, Adapter Connection Type FNPT, For Container Type Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.