3.7V Cotton Rechargeable Heated Socks 1.0, S/M

  • Mfr # 675595807350

  • Zoro # G822408128


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Size
S/M
Color
Black/Yellow
Height
11 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675595807350
Zoro #
G822408128
UPC #
675595807350
Country of Origin
China

Dimensions

Size
S/M
Height
11 in

Details

Item
Socks
Color
Black/Yellow
Material
Polyester

Description

The ActionHeat 3.7V battery heated socks are the perfect blend of quality and comfort. The Rechargeable ActionHeat socks reach a maximum temperature of 140F and can last up to 8 hours. ActionHeat battery-heated apparel utilizes innovative technology designed to warm the core body temperature. These revolutionary garments feature built-in heating panels and are made with ActionFlex material that provides lightweight warmth, comfort, and versatility. ActionHeat heated garments use FAR infrared heating and ActionWave heat reflective technology to deliver hours of heat and comfort. ActionHeat allows you to stay warmer and enjoy outdoor winter activities longer than ever before. HOW TO USE: Power Up - Charge the provided ActionHeat 3.7V batteries. Plug-In - Connect the batteries to the cords located in the pocket on the top of the sock. Turn On - Press and hold the power button on the battery for 3 seconds. Features: Built-In heating panels strategically placed on the top of the toes use advanced ultra-fine fibers to provide superior heating performance Battery Voltage: 3.7 Volt Colors Available: Black Machine Washable using provided mesh wash bag only (gentle cycle) Heats 8+ Hours Unisex Fit Sizes Available: S/M, L/XL, XXL Estimated Heating Times: High (Red): 140F - 4+ Hours Medium (Orange): 120F - 6+ Hours Low (Green): 100F - 8+ Hours Material Contents: Material Content: 70% Cotton & 30% Spandex Ultra-fine carbon fiber heating panels. Includes: (2) ActionHeat Cotton Blend Socks w/ Heated Toes (2) 3.7 Volt 2.2AH Lithium-Polymer Rechargeable Batteries (1) Dual Battery Charger Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.